Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLF-9-PK Brady Labels, Brady B-292 Vinyl Series, Wire Marker 1.5in H x 0.25in W, 9
SLF-9-PK Brady Labels, Brady B-292 Vinyl Series, Wire Marker 1.5in H x 0.25in W, 9
This item cannot be canceled or returned
Description
Labels, Brady B-292 Vinyl Series
Wire Marker 1.5in H x 0.25in W, 9
Brady B-292 Vinyl Series Information
Specifications
Specifications
| Manufacturer Part Number |
111359 |
| Manufacturer |
Brady |
| Product Series |
Brady B-292 Vinyl |
| Family Series |
Brady Labels, Brady B-292 Vinyl Series |
| Description |
Numerical Wire Markers Wrap Around Self Lam Vinyl 1.5in H Legend: 9, 900 Total |
| Application |
Cable & Wire Marking |
| Material Type |
Vinyl |
| Material Description |
Self-Extinguishing |
| Text Color |
Black |
| Background Color |
White |
| Special Properties |
Chemical-, Humidity-, Oil-, Water-, and Weather-Resistant |
| Special Environment Type |
Temperature Range: -40-158 |
| Label Height |
1.5 " |
| Legend |
9 |
| Approvals |
ASTM |
| Net Weight |
0 lbs |
| Gross Weight |
0.0178 lbs |
SLF-9-PK
Brady Labels, Brady B-292 Vinyl Series