SLF-B-PK
Brady Labels, Brady B-292 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLF-B-PK

Brady Labels, Brady B-292 Vinyl Series

SLF-B-PK

Brady Labels, Brady B-292 Vinyl Series
Wire Marker 1.5in H x 0.25in W, B
Item Number
SLF-B-PK
MFG Item Number
111361
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-292 Vinyl Series
Item #
SLF-B-PK
Wire Marker 1.5in H x 0.25in W, B

Brady B-292 Vinyl Series Information


Specifications

Specifications
Manufacturer Part Number 111361
Manufacturer Brady
Product Series Brady B-292 Vinyl
Family Series Brady Labels, Brady B-292 Vinyl Series
Description Alphabetical Self-laminating Wire Marking Cards, B 900 Total
Application Cable & Wire Marking
Material Type Vinyl
Material Description Self-Extinguishing
Text Color Black
Background Color White
Special Properties Chemical-, Humidity-, Oil-, Water-, and Weather-Resistant
Special Environment Type Temperature Range: -40-158
Label Height 1.5 "
Legend B
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0531 lbs