Brady B-292 Vinyl Series Information
| Manufacturer Part Number | 111394 |
|---|---|
| Manufacturer | Brady |
| Product Series | Brady B-292 Vinyl |
| Family Series | Brady Labels, Brady B-292 Vinyl Series |
| Description | Write-On Self-Lam Vinyl Lbls 0.375in H x 0.25in W WT/CL 25/PK |
| Application | Cable & Wire Marking |
| Material Type | Vinyl |
| Material Description | Self-Extinguishing, Self-Laminating |
| Adhesive | Yes |
| Finish | Matte |
| Background Color | White |
| Special Properties | Chemical-, Humidity-, Oil-, Water-, and Weather-Resistant |
| Special Environment Type | Temperature Range: -40-158 |
| Label Height | 0.375 " |
| Label Width | 0.25 " |
| Legend | 0 |
| Approvals | ASTM, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.0531 lbs |