Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLK-10
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SLK-10 |
| Manufacturer |
TCI |
| Family Series |
TCI Terminals |
| Description |
Lug Kit 2/014AWG |
| Wire Size Range |
14-2/0 AWG |
| Net Weight |
0.665 lbs |
| Gross Weight |
0.665 lbs |