HS Series Information
| Manufacturer Part Number | SLK12 |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Product Series | HS |
| Family Series | Carlon, a T & B Brand Enclosures, HS Series |
| Description | Slack enclosure, 30 Inches x 24 Inches x 9-1/2 Inches |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 3S |
| Nominal Height | 30 " |
| Nominal Width | 24 " |
| Nominal Depth | 9 " |
| Approvals | CSA, cUL, UL |
| Net Weight | 47 lbs |
| Gross Weight | 47 lbs |