Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLK15
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SLK15 |
| Manufacturer |
TCI |
| Family Series |
TCI Terminals |
| Description |
Lug Kit, 2-800MCM-300 |
| Wire Size Range |
300-800 kcmil |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |