Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Diversified Electronics Protection Relays, SLM Series
SLM440ASE
Diversified Electronics Protection Relays, SLM Series
Phase Monitor, 540V Max, DPDT Out,
MFG Item Number
SLM440ASE
Description
Protection Relays, SLM Series
Phase Monitor, 540V Max, DPDT Out,
LED Indicators for Fault Conditions Models Available up to 690 VAC Automatic or Manual Reset Delay‑on‑Make Timer Last Fault Memory SLM series microprocessor based 3‑phase monitors protect equipment against under voltage, over voltage, phase loss, phase reversal, phase unbalance, phase shift, and frequency shift.
Specifications
Specifications
Manufacturer Part Number
SLM440ASE
Manufacturer
Diversified Electronics
Product Series
SLM
Family Series
Diversified Electronics Protection Relays, SLM Series
Description
Phase Monitor, 540V Max, DPDT Out, Auto/Manaul Reset, Time Delay, Surface Mount, Micro Pro Series
Phase
3
Voltage
440-490 V
Hi Pwr (Over Vltg) Trip
Yes
Detection
Phase Loss
Voltage Unbalance %
5-7 %
Time Delay Trip (Sec)
1-2 s
Restart Delay (Sec)
3.5-300 s
Var Restart Delay
Yes
Manual Reset
Yes
Type of Display
LED Status Indicator
Mounting
Surface
Output Relay
DPDT
Approvals
cULus
Net Weight
1.125 lbs
Gross Weight
1.125 lbs
SLM440ASE
Diversified Electronics Protection Relays, SLM Series