3 Channels included: Visual only, Visual + tone 1, Visual + tone 2
50,000‑hour LED
Five color options: Amber, Blue, Clear, Green and Red
Seven mounting base options (sold separately)
Base sold separately. Voltage and PLC connections are dependent on selected base. Please add the desired product to your cart and then scroll to view and select a base from the options under accessories. Model SLM500 is a multifunctional LED beacon and sounder combination developed with a multiple input technology that allows three separate levels of alarm (alert, pre‑alarm, alarm) controllable via independent electric contacts.
Channel 1 includes a simulated strobe (triple flash) visual signal only. Channel 2 adds an audible tone, selectable from 32 tones via DIP switch, to the simulated strobe effect. Channel 3 includes a steady light and a second, unique tone selectable from 32 different toness, for a total of 64 unique tones.
The volume of a selected tone is adjustable (65‑105 dBa) for the highest performing tone. Its enclosure is made from a self‑extinguishing polycarbonate material with high impact and UV resistance.
Federal Signal Audible Signaling Devices, SLM Series
Description
StreamLine Modular High Output Electronic Sounder, Red - Compatible with 12-24VAC/DC or 120-240VACa. PLC compatible with PNP or NPN connectionsa. Produces two tones. Choice of 64 selectable tones. Adjustable volume between 55 dBa to 105 dBa at 10
Nominal Voltage
12 VAC, 12 VDC, 120 VAC, 24 VAC, 24 VDC, 240 VAC
Number of Tones
64
Mounting
Stackable
PLC Compatible
Yes
Current Rating
0.035-0.28 A
Operating Temperature
-22-122 °F
Explosion Proof
No
Hazardous Location
No
NEMA Rating
NEMA 3R
Approvals
CE, cUL, UL
Comments
Red Body
Net Weight
1.285 lbs
Gross Weight
0.8 lbs
Added to cart
SLM800R
Federal Signal Audible Signaling Devices, SLM Series