Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SLMB Series Information
| Manufacturer Part Number | SLMB3-024GY |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | SLMB |
| Family Series | Federal Signal Audible Signaling Devices, SLMB Series |
| Description | Streamline Dock Base, 3 Stack, 24VAC/DC, Gray - Available in 24VAC/DC or 120-240VAC. For use with the following StreamLine audible or visual signals: SLM100, SLM200, SLM300/350, SLM1400/1450, SLM500 and SLM700 excludes SLM600 and SLM800 due to |
| Accessory Type | Dock Base |
| Approvals | cUL, UL |
| Comments | Multifunctional |
| Net Weight | 1.375 lbs |
| Gross Weight | 1 lb |