Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLMBP-PNP-012-024GY Federal Signal Audible Signaling Devices, SLMBP Series, MODULAR BASE PIPE PNP 12-24VAC/DC GRAY
MFG Item Number
SLMBP-PNP-012-024GY
SLMBP-PNP-012-024GY Federal Signal Audible Signaling Devices, SLMBP Series, MODULAR BASE PIPE PNP 12-24VAC/DC GRAY
MFG Item Number
SLMBP-PNP-012-024GY
This item cannot be canceled or returned
Description
Audible Signaling Devices, SLMBP Series
Item #
SLMBP-PNP-012-024GY
MODULAR BASE PIPE PNP 12-24VAC/DC GRAY
- Streamline modular surface mount deep base, pnp connection
- Compatible with 12‑24vac / dc and pnp connections
- Gray housing
Specifications
Specifications
| Manufacturer Part Number |
SLMBP-PNP-012-024GY |
| Manufacturer |
Federal Signal |
| Product Series |
SLMBP |
| Family Series |
Federal Signal Audible Signaling Devices, SLMBP Series |
| Description |
StreamLine Modular Pipe Base PNP 12-24VAC/DC Gray - Base for SLM series beacons and sounders |
| Accessory Type |
Pipe Base |
| Approvals |
cUL, UL |
| Comments |
Gray |
| Net Weight |
0.465 lbs |
| Gross Weight |
0.4 lbs |
SLMBP-PNP-012-024GY
Federal Signal Audible Signaling Devices, SLMBP Series