Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLMBW-PNP-012-024GY Federal Signal Audible Signaling Devices, SLMBW Series, MODULAR BASE WALL PNP 12-24VAC/DC GRAY
MFG Item Number
SLMBW-PNP-012-024GY
SLMBW-PNP-012-024GY Federal Signal Audible Signaling Devices, SLMBW Series, MODULAR BASE WALL PNP 12-24VAC/DC GRAY
MFG Item Number
SLMBW-PNP-012-024GY
This item cannot be canceled or returned
Description
Audible Signaling Devices, SLMBW Series
Item #
SLMBW-PNP-012-024GY
MODULAR BASE WALL PNP 12-24VAC/DC GRAY
- Streamline modular wall mount base, pnp connection
- Compatible with 12‑24vac / dc and pnp connections
- Gray housing
Specifications
Specifications
| Manufacturer Part Number |
SLMBW-PNP-012-024GY |
| Manufacturer |
Federal Signal |
| Product Series |
SLMBW |
| Family Series |
Federal Signal Audible Signaling Devices, SLMBW Series |
| Description |
StreamLine Modular Wall Mount Base PNP 12-24VAC/DC Gray - Base for SLM series beacons and sounders |
| Accessory Type |
Wall Base |
| Approvals |
cUL, UL |
| Comments |
Gray |
| Net Weight |
0.415 lbs |
| Gross Weight |
0.4 lbs |
SLMBW-PNP-012-024GY
Federal Signal Audible Signaling Devices, SLMBW Series