Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLMNPT2 Federal Signal Visual Signaling Devices, SLMNP Series, MODULAR PIPE MOUNT 1/2 IN ADAPTER
SLMNPT2 Federal Signal Visual Signaling Devices, SLMNP Series, MODULAR PIPE MOUNT 1/2 IN ADAPTER
This item cannot be canceled or returned
Description
Visual Signaling Devices, SLMNP Series
MODULAR PIPE MOUNT 1/2 IN ADAPTER
Specifications
Specifications
| Manufacturer Part Number |
SLMNPT2 |
| Manufacturer |
Federal Signal |
| Product Series |
SLMNP |
| Family Series |
Federal Signal Visual Signaling Devices, SLMNP Series |
| Description |
StreamLine Modular Pipe Mount 1/2-inch NPT Adapter - Accessory for pipe mount base, model SLMBP |
| Hazardous Location |
No |
| Explosion Proof |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
SLMNPT2
Federal Signal Visual Signaling Devices, SLMNP Series