Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SolaHD Line Reactors, SLR Series
SLR-10H-480-3
SolaHD Line Reactors, SLR Series
Reactor, 14A, 1.376mH, 3Ph, IP20
Item Number
SLR-10H-480-3
MFG Item Number
SLR10H4803
This item cannot be canceled or returned
Description
Line Reactors, SLR Series
Reactor, 14A, 1.376mH, 3Ph, IP20
3% Impedance units Reduces Harmonics Reduces Nuisance Tripping 2‑20 HP Available DIN Rail Mount The SLR Series is a CE style, DIN Rail Mounted line reactor that provides safe, compact protection for high frequency drives and electronic equipment. The SLR inductive filter prevents damage to any three phase electronic system plagued by capacitor or large load switching. Other benefits include reduced harmonics and input line distortion.
Specifications
Specifications
Manufacturer Part Number
SLR10H4803
Manufacturer
SolaHD
Product Series
SLR
Family Series
SolaHD Line Reactors, SLR Series
Description
Reactor, 14A, 1.376mH, 3Ph, IP20 35mm DIN Rail Mount
Phase
3
Enclosed
Yes
Current Rating
14 A
Inductance
1.376 H
Terminals
Terminal Block
Protection Rating
IP20
Mounting
DIN Rail
Approvals
CE, UL, UR
Net Weight
4.95 lbs
Gross Weight
4.95 lbs
SLR-10H-480-3
SolaHD Line Reactors, SLR Series