Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SLR01 Series Information
| Manufacturer Part Number | SLR01 |
|---|---|
| Manufacturer | Puls |
| Product Series | SLR01 |
| Family Series | Puls Power Supplies, SLR01 Series |
| Description | Redundancy Module, 24VDC, 40A,Single Input |
| Number of Inputs | 2 |
| Nominal Input Voltage | 24 V |
| Input Voltage | 24-28 VDC |
| Max Output Current | 50 A |
| Mounting | DIN Rail |
| Terminal Type | Screw Terminal |
| Approvals | CE |
| Net Weight | 1.395 lbs |
| Gross Weight | 1.7637 lbs |