Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SolaHD Power Supplies, SILVER LINE Series
SLS-15-060T
SolaHD Power Supplies, SILVER LINE Series
MFG Item Number
SLS-15-060T
This item cannot be canceled or returned
Description
Power Supplies, SILVER LINE Series
SILVER LINE Series Information
1 to 4 Outputs 5~24 VDC Outputs Available Up to 12 Amp Outputs Available 100/120/220/230/240 VAC In UL, CSA and CE Approvals The Silver Line series follows the industry accepted
footprint for open frame, linear power supplies. Standard
screw terminal connections and optional covers are offered
for safety considerations.
Open Frame Design Remote Sense On Most Outputs Full Rated to 122 Degrees F Very Low Output Ripple Low Noise Levels Cover Options Available OVP Optional on 12, 15 and 24 volt models Short Circuit Protected
Specifications
Specifications
Manufacturer Part Number
SLS-15-060T
Manufacturer
SolaHD
Product Series
SILVER LINE
Family Series
SolaHD Power Supplies, SILVER LINE Series
Description
Silver Line Single Output Linear Power Supply, Input Voltage: 100/120/220/230/240 Vac Selectable, Output Voltage: 15 V 6 A, Frequency: 47-63 HZ
Power
90 W
Nominal Input Voltage
120 VAC, 240 VAC
AC Voltage
100-240 VAC
Input Frequency
47-63 Hz
Phase
1
Nominal Output Voltage
12 VDC
Output VDC
12 VDC
Output Current
6 A
Number of Outputs
1
Mounting
Panel
Enclosure
No
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
Yes
Remote On/Off Control
No
Operating Temperature
32-122 °F
Approvals
CE, CSA, UL
Net Weight
7.75 lbs
Gross Weight
7.75 lbs
SLS-15-060T
SolaHD Power Supplies, SILVER LINE Series