Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLS-225 Ilsco Terminals, SLS Series, Mechanical Lug, 4/0-2AWG, Uninsul,
SLS-225 Ilsco Terminals, SLS Series, Mechanical Lug, 4/0-2AWG, Uninsul,
This item cannot be canceled or returned
Description
Mechanical Lug, 4/0-2AWG, Uninsul,
- Provides Maximum Conductivity and Strength
- Save Space and Reduces Installation Time
- Permits Inventories to be Kept to a Minimum
- Copper Mechanical Lugs, One Conductor, One Hole
Specifications
Specifications
| Manufacturer Part Number |
SLS-225 |
| Manufacturer |
Ilsco |
| Product Series |
SLS |
| Family Series |
Ilsco Terminals, SLS Series |
| Description |
Mechanical Lug, 4/0-2AWG, Uninsul, (1)5/16in. Bolt Hole, Copper |
| Wire Size Range |
2-2/0 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.211 lbs |
SLS-225
Ilsco Terminals, SLS Series