Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, SLS Series
SLS-400
Ilsco Terminals, SLS Series
CU MEC 500-1/0 13/32 B UL CSA
This item cannot be canceled or returned
Description
CU MEC 500-1/0 13/32 B UL CSA
- Provides Maximum Conductivity and Strength
- Save Space and Reduces Installation Time
- Permits Inventories to be Kept to a Minimum
- Copper Mechanical Lugs, One Conductor, One Hole
Specifications
Specifications
| Manufacturer Part Number |
SLS-400 |
| Manufacturer |
Ilsco |
| Product Series |
SLS |
| Family Series |
Ilsco Terminals, SLS Series |
| Description |
CU MEC 500-1/0 13/32 B UL CSA |
| Wire Size Range |
1/0 AWG-500 kcmil |
| Number of Conductors |
1 |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.802 lbs |
SLS-400
Ilsco Terminals, SLS Series