SLS-70

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLS-70

Ilsco Terminals, SLS Series

SLS-70

Ilsco Terminals, SLS Series
CU MEC 2-8 17/64 B UL CSA
MFG Item Number
SLS-70
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, SLS Series
Item #
SLS-70
CU MEC 2-8 17/64 B UL CSA

SLS Series Information

  • Provides Maximum Conductivity and Strength
  • Save Space and Reduces Installation Time
  • Permits Inventories to be Kept to a Minimum
  • Copper Mechanical Lugs, One Conductor, One Hole

Specifications

Specifications
Manufacturer Part Number SLS-70
Manufacturer Ilsco
Product Series SLS
Family Series Ilsco Terminals, SLS Series
Description CU MEC 2-8 17/64 B UL CSA
Wire Size Range 8-2 AWG
Number of Conductors 1
Material Copper
Net Weight 0.035 lbs
Gross Weight 0.044 lbs