Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, DATAB Series
SLSH-1015
Brady Labels, DATAB Series
Lbls 1.437 in H x 1 in W WT, CL 832/PK
This item cannot be canceled or returned
Description
Lbls 1.437 in H x 1 in W WT, CL 832/PK
- Dot Matrix Printing
- Permanent or Removable Applications
- UL Approved. CSA Accepted
Specifications
Specifications
| Manufacturer Part Number |
28901 |
| Manufacturer |
Brady |
| Product Series |
DATAB |
| Family Series |
Brady Labels, DATAB Series |
| Description |
DATAB Self-Laminating Vinyl Lbls 1.437 in H x 1 in W White, Clear 832/PK |
| Application |
Cable & Wire Marking |
| Material Type |
Vinyl |
| Material Description |
Self-Laminating |
| Adhesive |
Acrylic |
| Finish |
Matte |
| Background Color |
White |
| Label Height |
1.437 " |
| Label Width |
1 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.425 lbs |
SLSH-1015
Brady Labels, DATAB Series