Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Plugs & Receptacles, SLSS Series
SLSS21-1/0SSP-Z
Ilsco Plugs & Receptacles, SLSS Series
STREET WISE 2 INPUT X 1 OUTPUT WIRE
MFG Item Number
SLSS21-1/0SSP-Z
This item cannot be canceled or returned
Description
Plugs & Receptacles, SLSS Series
STREET WISE 2 INPUT X 1 OUTPUT WIRE
Specifications
Specifications
| Manufacturer Part Number |
SLSS21-1/0SSP-Z |
| Manufacturer |
Ilsco |
| Product Series |
SLSS |
| Family Series |
Ilsco Plugs & Receptacles, SLSS Series |
| Description |
STREET WISE 2 INPUT X 1 OUTPUT WIRE RANGE 1/0-14 - INHIBITOR |
| Line Side Wire Range |
14-1/0 AWG |
| Number of Ports-Inputs |
2 |
| Number of Ports-Outputs |
1 |
| Voltage |
600 V |
| Material |
Aluminum Alloy |
| Net Weight |
0 lbs |
| Gross Weight |
0.353 lbs |
SLSS21-1/0SSP-Z
Ilsco Plugs & Receptacles, SLSS Series