Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLU-0200 Diversified Electronics Protection Relays, SLU-0200 Series, Universal Phase Mon/Relay Auto
SLU-0200 Diversified Electronics Protection Relays, SLU-0200 Series, Universal Phase Mon/Relay Auto
This item cannot be canceled or returned
Description
Protection Relays, SLU-0200 Series
Universal Phase Mon/Relay Auto
SLU-0200 Series Information
Specifications
Specifications
| Manufacturer Part Number |
SLU-0200 |
| Manufacturer |
Diversified Electronics |
| Product Series |
SLU-0200 |
| Family Series |
Diversified Electronics Protection Relays, SLU-0200 Series |
| Description |
Universal Phase Mon/Relay Auto Reset Rapid Cycle LK |
| Phase |
3 |
| Voltage |
480 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Type of Display |
LED Status Indicator |
| Mounting |
Plug-In |
| Output Relay |
SPDT |
| Approvals |
cULus |
| Net Weight |
0.315 lbs |
| Gross Weight |
0.395 lbs |
SLU-0200
Diversified Electronics Protection Relays, SLU-0200 Series