SLU-225
Penn Union Terminals, SLU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SLU-225 Penn Union Terminals, SLU Series, Copper Mechanical Lug 6 Str. to 4/0 Str.
MFG Item Number
SLU225

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

SLU-225 Penn Union Terminals, SLU Series, Copper Mechanical Lug 6 Str. to 4/0 Str.

MFG Item Number
SLU225
Item Number
SLU-225
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, SLU Series
Item #
SLU-225
Copper Mechanical Lug 6 Str. to 4/0 Str.

SLU Series Information

  • Manufactured from Electrolytic Copper for Maximum Conductivity and Strength
  • Unique Design of the Concave Pressure Bar and V‑Bottom Collar Assures Positive Contact and Firm, Permanent Grip
  • Offset Tongue for Joining a Wide Range of Cable to Equipment Pads or Bars

Specifications

Specifications
Manufacturer Part Number SLU225
Manufacturer Penn Union
Product Series SLU
Family Series Penn Union Terminals, SLU Series
Description Copper Mechanical Lug - One Hole Offset Tongue 6 Str. to 4/0 Str. CU
Wire Size Range 6-4/0 AWG
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 0.22 lbs
Gross Weight 0.215 lbs