Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLU-25 Ilsco Terminals, Mechanical Lug, #6 Hole, 10-14AWG,
SLU-25 Ilsco Terminals, Mechanical Lug, #6 Hole, 10-14AWG,
This item cannot be canceled or returned
Description
Mechanical Lug, #6 Hole, 10-14AWG,
Specifications
Specifications
| Manufacturer Part Number |
SLU-25 |
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Terminals |
| Description |
Mechanical Lug, #6 Hole, 10-14AWG, Copper, Slotted Screw |
| Net Weight |
0.012 lbs |
| Gross Weight |
0.015 lbs |