Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLU-35DB
Mechanical Lug, #10 Hole, 6-14AWG &
This item cannot be canceled or returned
Description
Mechanical Lug, #10 Hole, 6-14AWG &
Specifications
Specifications
| Manufacturer Part Number |
SLU-35DB |
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Grounding |
| Description |
Mechanical Lug, #10 Hole, 6-14AWG & List Comb. (A), Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.025 lbs |