Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLU-70 Penn Union Terminals, SLU Series, Copper Mechanical Lug 8 Sol. to 2 Str. C
SLU-70 Penn Union Terminals, SLU Series, Copper Mechanical Lug 8 Sol. to 2 Str. C
This item cannot be canceled or returned
Description
Copper Mechanical Lug 8 Sol. to 2 Str. C
- Manufactured from Electrolytic Copper for Maximum Conductivity and Strength
- Unique Design of the Concave Pressure Bar and V‑Bottom Collar Assures Positive Contact and Firm, Permanent Grip
- Offset Tongue for Joining a Wide Range of Cable to Equipment Pads or Bars
Specifications
Specifications
| Manufacturer Part Number |
SLU70 |
| Manufacturer |
Penn Union |
| Product Series |
SLU |
| Family Series |
Penn Union Terminals, SLU Series |
| Description |
Copper Mechanical Lug - One Hole Offset Tongue 8 Sol. to 2 Str. CU |
| Wire Size Range |
8-2 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.05 lbs |
SLU-70
Penn Union Terminals, SLU Series