Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SLU100ASD Diversified Electronics Protection Relays, SLU100 Series, Phase Monitor, Universal, DIN Mount
MFG Item Number
SLU100ASD
SLU100ASD Diversified Electronics Protection Relays, SLU100 Series, Phase Monitor, Universal, DIN Mount
MFG Item Number
SLU100ASD
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Protection Relays, SLU100 Series
Phase Monitor, Universal, DIN Mount
SLU100 Series Information
Monitors Both Delta and Wye Systems Monitors up to 550 VAC Automatic or Manual Reset Adjustable Fault and Restart Delays Din Rail or Surface Mount Options The SLU Series multi‑mode phase monitoring relay was designed fo the convenience of electricians, maintenance managers, and engineers. A single SLU Phase Monitoring Relay can be easily adjusted for the voltage, imbalance percentage, and time delay requirements to protect against unbalanced voltages or single phasing, regardless of any regenerative voltages.
Specifications
Specifications
Manufacturer Part Number
SLU100ASD
Manufacturer
Diversified Electronics
Product Series
SLU100
Family Series
Diversified Electronics Protection Relays, SLU100 Series
Description
Phase Monitor, Universal, DIN Mount
Phase
3
Voltage
200-250 V, 360-500 V
Current Rating
10 A
Hi Pwr (Over Vltg) Trip
Yes
Detection
Phase Loss
Voltage Unbalance %
2-10 %
Time Delay Trip (Sec)
0.1-25 s
Restart Delay (Sec)
0.5-300 s
Var Restart Delay
Yes
Manual Reset
Yes
Type of Display
LED Status Indicator
Mounting
DIN Rail
Approvals
CSA, cUL, UL
Comments
NOTE: Not recommended for generator or variable frequency drive applications.
Net Weight
0.5 lbs
Gross Weight
0.5 lbs
SLU100ASD
Diversified Electronics Protection Relays, SLU100 Series