Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, SLUH Series
SLUH-35
Ilsco Terminals, SLUH Series
Mechanical Lug, #10 Bolt Hole,
This item cannot be canceled or returned
Description
Mechanical Lug, #10 Bolt Hole,
- Provides Maximum Conductivity and Strength
- Save Space and Reduces Installation Time
- Permits Inventories to be Kept to a Minimum
Specifications
Specifications
| Manufacturer Part Number |
SLUH-35 |
| Manufacturer |
Ilsco |
| Product Series |
SLUH |
| Family Series |
Ilsco Terminals, SLUH Series |
| Description |
Mechanical Lug, #10 Bolt Hole, 6-14AWG, Uninsulated, Copper, Heavy Duty |
| Wire Size Range |
14-6 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Net Weight |
0.0295 lbs |
| Gross Weight |
0.0295 lbs |
SLUH-35
Ilsco Terminals, SLUH Series