Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLV20.200 Puls Power Supplies, BUFFER MODULE, 24VDC, 20A

MFG Item Number
SLV20.200

SLV20.200 Puls Power Supplies, BUFFER MODULE, 24VDC, 20A

MFG Item Number
SLV20.200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
SLV20.200
BUFFER MODULE, 24VDC, 20A

Series Information

Specifications

Specifications
Family Series Puls Power Supplies
Manufacturer Puls
Manufacturer Part Number SLV20.200
Description BUFFER MODULE, 24VDC, 20A
Type Power Supply
Approvals UL
Net Weight 1.555 lbs
Gross Weight 1.7637 lbs