SLWD-P299
PMA (Division of ABB) Fittings, PMA Smart Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLWD-P299

PMA (Division of ABB) Fittings, PMA Smart Line Series

SLWD-P299

PMA (Division of ABB) Fittings, PMA Smart Line Series
CONDUIT FTNG 90D PG29 NW29 IP66 GRY
MFG Item Number
SLWD-P299
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1440

Description

Fittings, PMA Smart Line Series
Item #
SLWD-P299
CONDUIT FTNG 90D PG29 NW29 IP66 GRY

PMA Smart Line Series Information

  • Straight, 45 Degrees and 90 Degrees Elbow
  • Conduit Types Made of Modified PA6 and Polyolefin
  • Supplied with Locking Clips Closed for Simple Quick Installation
The PMA Smart Line one‑piece design, IP66 protection and simple, fast installation are the outstanding features of the Smart Line. Other characteristics including a modern, functional design and an excellent price/performance ratio make this product line a very attractive solution.

Specifications

Specifications
Manufacturer Part Number SLWD-P299
Manufacturer PMA (Division of ABB)
Product Series PMA Smart Line
Family Series PMA (Division of ABB) Fittings, PMA Smart Line Series
Description LWD Connector 90 Degree Elbow, PG Thread - Thread 29, Fits to Conduit Size NW/Metric 29/32, Color Gray
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Clip
Angle 90 °
Trade Size 32 mm
Hub Size PG 29
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Net Weight 0.06 lbs
Gross Weight 0.06 lbs