Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Cable Tie Mounts
SLWR30C2
HellermannTyton Cable Tie Mounts
Wire Retainer, Slotted Style for 3in.
This item cannot be canceled or returned
Description
Wire Retainer, Slotted Style for 3in.
Specifications
Specifications
| Manufacturer Part Number |
SLWR30C2 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Cable Tie Mounts |
| Description |
Wire Retainer, Slotted Style for 3in. Duct, Black, PA6, 100/Bag |
| Mounting |
Adhesive |
| Color |
Black |
| Material |
Polyamide |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SLWR30C2
HellermannTyton Cable Tie Mounts