Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLX-3ES-3SC Red Lion Media Converters, Sixnet SLX Series, CNVRT,NO ENCLSR W/SFBR-SC
MFG Item Number
SLX-3ES-3SC
SLX-3ES-3SC Red Lion Media Converters, Sixnet SLX Series, CNVRT,NO ENCLSR W/SFBR-SC
MFG Item Number
SLX-3ES-3SC
This item cannot be canceled or returned
Description
Media Converters, Sixnet SLX Series
CNVRT,NO ENCLSR W/SFBR-SC
Sixnet SLX Series Information
Specifications
Specifications
| Manufacturer Part Number |
SLX-3ES-3SC |
| Manufacturer |
Red Lion |
| Product Series |
Sixnet SLX |
| Family Series |
Red Lion Media Converters, Sixnet SLX Series |
| Description |
CNVRT,NO ENCLSR W/SFBR-SC |
| Converter Type |
Ethernet Copper to Fiber |
| Total Number of Ports |
3 |
| Primary Port Style |
RJ-45 |
| Primary Port Standard |
100Base-TX, 10Base-T |
| Primary Port Quantity |
2 |
| Voltage |
10-30 VDC |
| Nominal Voltage |
24 VDC |
| Enclosure Composition |
Metal |
| Mounting |
DIN Rail |
| Operating Temperature |
-40-185 °F |
| Protection Rating |
IP40 |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SLX-3ES-3SC
Red Lion Media Converters, Sixnet SLX Series