Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLX-5ES-2ST Red Lion Ethernet Switches, Sixnet SLX Series, LX5 p UnMa1MM, 1STmm WT
MFG Item Number
SLX-5ES-2ST
SLX-5ES-2ST Red Lion Ethernet Switches, Sixnet SLX Series, LX5 p UnMa1MM, 1STmm WT
MFG Item Number
SLX-5ES-2ST
This item cannot be canceled or returned
Description
Ethernet Switches, Sixnet SLX Series
Sixnet SLX Series Information
Specifications
Specifications
| Manufacturer Part Number |
SLX-5ES-2ST |
| Manufacturer |
Red Lion |
| Product Series |
Sixnet SLX |
| Family Series |
Red Lion Ethernet Switches, Sixnet SLX Series |
| Description |
LX5 p UnMa1MM, 1STmm WT |
| Network Configuration |
Unmanaged |
| Total Number of Ports |
5 |
| Primary Port Style |
RJ-45 |
| Primary Port Standard |
100Base-TX, 10Base-T |
| Primary Port Quantity |
4 |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Power Over Ethernet (PoE) |
No |
| Enclosure Composition |
Metallic |
| Mounting |
DIN Rail |
| Operating Temperature |
-40-185 °F |
| Protection Rating |
IP40 |
| Approvals |
CE, cULus |
| Net Weight |
0.42 lbs |
| Gross Weight |
0.685 lbs |
SLX-5ES-2ST
Red Lion Ethernet Switches, Sixnet SLX Series