Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLX-8ES-1 Red Lion Ethernet Switches, Sixnet SLX Series, LX8 p UnMa all CU WT
MFG Item Number
SLX-8ES-1
SLX-8ES-1 Red Lion Ethernet Switches, Sixnet SLX Series, LX8 p UnMa all CU WT
MFG Item Number
SLX-8ES-1
This item cannot be canceled or returned
Description
Ethernet Switches, Sixnet SLX Series
Sixnet SLX Series Information
Specifications
Specifications
| Manufacturer Part Number |
SLX-8ES-1 |
| Manufacturer |
Red Lion |
| Product Series |
Sixnet SLX |
| Family Series |
Red Lion Ethernet Switches, Sixnet SLX Series |
| Description |
LX8 p UnMa all CU WT |
| Network Configuration |
Unmanaged |
| Total Number of Ports |
8 |
| Primary Port Style |
RJ-45 |
| Primary Port Standard |
100Base-TX, 10Base-T |
| Primary Port Quantity |
8 |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Power Over Ethernet (PoE) |
No |
| Enclosure Composition |
Metallic |
| Mounting |
DIN Rail |
| Operating Temperature |
-40-185 °F |
| Protection Rating |
IP40 |
| Approvals |
CE, cULus |
| Net Weight |
0.565 lbs |
| Gross Weight |
0.88 lbs |
SLX-8ES-1
Red Lion Ethernet Switches, Sixnet SLX Series