Sixnet SLX-M Series Information
| Manufacturer Part Number | SLX-8MS-1 |
|---|---|
| Manufacturer | Red Lion |
| Product Series | Sixnet SLX-M |
| Family Series | Red Lion Ethernet Switches, Sixnet SLX-M Series |
| Description | LX8 p MNG switch |
| Network Configuration | Managed |
| Total Number of Ports | 8 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 8 |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Metallic |
| Mounting | DIN Rail |
| Operating Temperature | -40-167 °F |
| Protection Rating | IP30 |
| Approvals | CE, cULus |
| Net Weight | 0.75 lbs |
| Gross Weight | 1.09 lbs |