Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLX-8MS-4ST Red Lion Ethernet Switches, Sixnet SLX-M Series, Switch, managed Industrial Ethernet,
MFG Item Number
SLX-8MS-4ST
SLX-8MS-4ST Red Lion Ethernet Switches, Sixnet SLX-M Series, Switch, managed Industrial Ethernet,
MFG Item Number
SLX-8MS-4ST
This item cannot be canceled or returned
Description
Ethernet Switches, Sixnet SLX-M Series
Switch, managed Industrial Ethernet,
Sixnet SLX-M Series Information
Specifications
Specifications
| Manufacturer Part Number |
SLX-8MS-4ST |
| Manufacturer |
Red Lion |
| Product Series |
Sixnet SLX-M |
| Family Series |
Red Lion Ethernet Switches, Sixnet SLX-M Series |
| Description |
Switch, managed Industrial Ethernet, ST 3km, 8 Port, (6)-10/100Base TX RJ45 Ports, (2)-100Base FX Multi Fbr |
| Network Configuration |
Managed |
| Total Number of Ports |
8 |
| Primary Port Style |
RJ-45 |
| Primary Port Standard |
100Base-TX, 10Base-T |
| Primary Port Quantity |
6 |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Power Over Ethernet (PoE) |
No |
| Enclosure Composition |
Metallic |
| Mounting |
DIN Rail |
| Operating Temperature |
-40-167 °F |
| Protection Rating |
IP30 |
| Approvals |
CE, cULus |
| Net Weight |
0.85 lbs |
| Gross Weight |
0.85 lbs |
SLX-8MS-4ST
Red Lion Ethernet Switches, Sixnet SLX-M Series