Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SLX65/164 Bardac Drives, SLX Series, Drive, DC, 50HP@240V, 100HP@480V
MFG Item Number
SLX65/164
SLX65/164 Bardac Drives, SLX Series, Drive, DC, 50HP@240V, 100HP@480V
MFG Item Number
SLX65/164
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Drive, DC, 50HP@240V, 100HP@480V
4‑Q Regenerative, Reversing DC Systems Drive with Field Controller Field Controller with Automatic Field Weakening Heat Sink Thermostat Protection The powerSL Series of dc drives incorporate the well proven SLX, SL & SLE 3‑phase basic OEM chassis drives into a compact package, complete with high speed 3‑phase power fuses, armature fuses, control power fuses, contactor, and other features.
Specifications
Specifications
Manufacturer Part Number
SLX65/164
Manufacturer
Bardac
Product Series
SLX
Family Series
Bardac Drives, SLX Series
Description
Drive, DC, 50HP@240V, 100HP@480V 164A Regen W/10A Reg Fld Sply 16.1in.Hx8.0in.Wx7.4in.D
AC Voltage
240 VAC, 480 VAC
Input Current
124 A
Output Armature Voltage (DC)
240 VDC, 500 VDC
Phase
3
Output Field Current (DC)
10 A
Operating Temperature
32-122 °F
Max Armature Current (DC)
164 A
Nominal Field Voltage (DC)
250 VDC, 380 VDC
Nominal Input Voltage
240 VAC, 480 VAC
Output Field VDC
200 VDC, 400 VDC
Field Supply
Regulated
Regen
Yes
Feedback
Armature, Tachometer
Operator Controls
Not Available
Approvals
cUL, UL
Nominal Armature VDC
250 VDC, 500 VDC
Net Weight
24.2506 lbs
Gross Weight
24.2506 lbs
SLX65/164
Bardac Drives, SLX Series