Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Amprobe Sound Meters, SM Series
SM-CAL1
Amprobe Sound Meters, SM Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
3052382 |
| Manufacturer |
Amprobe |
| Product Series |
SM |
| Family Series |
Amprobe Sound Meters, SM Series |
| Description |
SOUND METER CALIBRATOR |
| Comments |
Sound Meter Calibrator, Emits 94 dB and 114 dB Signals |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
SM-CAL1
Amprobe Sound Meters, SM Series