Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Control Techniques |
|---|---|
| Family Series | Control Techniques Drives |
| Manufacturer Part Number | 82000000013300 |
| Description | I/O SOLUTIONS MOD |
| Accessory Type | Option Card, I/O |
| Voltage | 120 V, 240 V |
| Net Weight | 0.215 lbs |
| Gross Weight | 0.325 lbs |