SM-IAC5E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SM-IAC5E

Crydom I/O Modules, SM Series

SM-IAC5E

Crydom I/O Modules, SM Series
I/O MODULE, 0.4in., SM SERIES
MFG Item Number
SM-IAC5E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, SM Series
Item #
SM-IAC5E
I/O MODULE, 0.4in., SM SERIES

SM Series Information

  • Plug Into Mounting Boards for SM Series Modules
  • AC Inputs (Yellow Case) for 24 V, 120 V, and 240 V
  • DC Inputs (White Case) for 3.3 to 32 V, and 10 to 48 V
  • 4 kV Optical Isolation
  • Industry Standard Packaging
Crydom Offers a broad line of digital I/O modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solendoids, resistive heating elements, etc.. Input Modules provide digital feedback to the control system when the load is energized and are available with inputs up to 280VAC/48VDC, with either a 5VDC or 24VDC logic‑level output.

Specifications

Specifications
Manufacturer Part Number SM-IAC5E
Manufacturer Crydom
Product Series SM
Family Series Crydom I/O Modules, SM Series
Description I/O MODULE, 0.4in., SM SERIES
Number of Circuits 1
Color Yellow
Input Voltage 4-32 VAC/VDC
Input Current 10 mA
Output Voltage 5 VDC
Max Output Current 50 mA
Mounting PC Board
Approvals CE, CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs