SM-OAC15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SM-OAC15

Crydom I/O Modules, SM Series

SM-OAC15

Crydom I/O Modules, SM Series
Mini-I/O Module-Capture Screw
MFG Item Number
SM-OAC15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, SM Series
Item #
SM-OAC15
Mini-I/O Module-Capture Screw

SM Series Information

  • AC Modules Have High Current Thryistors with 100 Amp Surge Capability
  • Plug Into Mounting Boards for 0.6" Modules
  • Zero or Random Turn‑On Available in AC Modules
  • UL Recognized, CSA Certified, CE Compliant
  • Industry Standard Color Coding Black (AC) and Red (DC)
Crydom offers a broad line of digital I/o modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solenoids, resistive heating elements, etc.. Output modules within the offer can switch loads up to 5 Amps at 24‑280 VAC (Form A, SPST‑NO, zero‑crossing output), or up to 5A/3A at 100/200 VDC (Form A SPST‑NO).

Specifications

Specifications
Manufacturer Part Number SM-OAC15
Manufacturer Crydom
Product Series SM
Family Series Crydom I/O Modules, SM Series
Description Mini-I/O Module-Capture Screw
Number of Circuits 1
Color Black
Input Voltage 15 VDC
Input Current 10 mA
Output Voltage 120 VAC
Mounting PC Board
Approvals CE, CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs