SM-OAC5AR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SM-OAC5AR

Crydom I/O Modules, SM Series

SM-OAC5AR

Crydom I/O Modules, SM Series
I/O MODULE, 0.4in., SM SERIES
MFG Item Number
SM-OAC5AR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, SM Series
Item #
SM-OAC5AR
I/O MODULE, 0.4in., SM SERIES

SM Series Information

  • AC Modules Have High Current Thryistors with 100 Amp Surge Capability
  • Plug Into Mounting Boards for 0.6" Modules
  • Zero or Random Turn‑On Available in AC Modules
  • UL Recognized, CSA Certified, CE Compliant
  • Industry Standard Color Coding Black (AC) and Red (DC)
Crydom offers a broad line of digital I/o modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solenoids, resistive heating elements, etc.. Output modules within the offer can switch loads up to 5 Amps at 24‑280 VAC (Form A, SPST‑NO, zero‑crossing output), or up to 5A/3A at 100/200 VDC (Form A SPST‑NO).

Specifications

Specifications
Manufacturer Part Number SM-OAC5AR
Manufacturer Crydom
Product Series SM
Family Series Crydom I/O Modules, SM Series
Description I/O MODULE, 0.4in., SM SERIES
Number of Circuits 1
Color Black
Package Type Mini
Input Voltage 5 VDC
Input Current 20 mA
Output Voltage 240 VAC
Max Output Current 3.5 A
Turn-On Time 0.0001 s
Turn-Off Time 0.00833 s
Mounting PC Board
Approvals CE, CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs