SM102031503JE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SM102031503JE

Ohmite Resistors, SM Series

SM102031503JE

Ohmite Resistors, SM Series
RESISTOR, SM10203, 150K, 5pct.
MFG Item Number
SM102031503JE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, SM Series
Item #
SM102031503JE
RESISTOR, SM10203, 150K, 5pct.

SM Series Information


Specifications

Specifications
Manufacturer Part Number SM102031503JE
Manufacturer Ohmite
Product Series SM
Family Series Ohmite Resistors, SM Series
Description RESISTOR, SM10203, 150K, 5pct.
Resistance 150,000 Ohm
Adjustable No
Non-Inductive Yes
Wattage 1 W
Terminal Type Radial Lugs
Max Voltage 5,000 VAC
Dielectric Voltage 750 V
Operating Temperature -67-230 °F
Tolerance % 5 %
Mounting PC
Net Weight 0.0018 lbs
Gross Weight 0.0018 lbs