Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes
SM12CXC190
Westcode Semiconductors Diodes
DIODE, DO-200AA-1, 1200V, 759A, 1500
MFG Item Number
SM12CXC190
This item cannot be canceled or returned
Description
DIODE, DO-200AA-1, 1200V, 759A, 1500
Specifications
Specifications
| Manufacturer Part Number |
SM12CXC190 |
| Manufacturer |
Westcode Semiconductors |
| Family Series |
Westcode Semiconductors Diodes |
| Description |
DIODE, DO-200AA-1, 1200V, 759A, 1500 FAST RECOVERY - 1500nSEC |
| Package Type |
DO-200AA-1 |
| Vrrm |
1,200 V |
| IF (rms) Amps |
1,540 A |
| IF (avg) Amps |
760 A |
| Ifsm Amps |
95,00 A |
| Vfm (Volts) |
1.7 V |
| Trr |
3,000 ns |
| Mounting Force |
9.8 kN |
| Puk Size |
0.5 x 1.63 " |
| Net Weight |
0.1764 lbs |
| Gross Weight |
0.1764 lbs |
SM12CXC190
Westcode Semiconductors Diodes