Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes
SM12CXC924
Westcode Semiconductors Diodes
DIODE, DO-200AC, 1200V, 1494A, 3700n
MFG Item Number
SM12CXC924
This item cannot be canceled or returned
Description
DIODE, DO-200AC, 1200V, 1494A, 3700n
Specifications
Specifications
| Manufacturer Part Number |
SM12CXC924 |
| Manufacturer |
Westcode Semiconductors |
| Family Series |
Westcode Semiconductors Diodes |
| Description |
DIODE, DO-200AC, 1200V, 1494A, 3700n FAST RECOVERY |
| Package Type |
DO-200AC |
| Vrrm |
1,200 V |
| IF (rms) Amps |
2,984 A |
| IF (avg) Amps |
1,495 A |
| Ifsm Amps |
19,600 A |
| Vfm (Volts) |
2.34 V |
| Trr |
4,900 ns |
| Mounting Force |
26 kN |
| Puk Size |
1 x 3 " |
| Net Weight |
0.1543 lbs |
| Gross Weight |
0.1543 lbs |
SM12CXC924
Westcode Semiconductors Diodes