Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes
SM12PHR174
Westcode Semiconductors Diodes
DIODE, DO-9, 1200V, 334A, REV, 2300n
MFG Item Number
SM12PHR174
This item cannot be canceled or returned
Description
DIODE, DO-9, 1200V, 334A, REV, 2300n
Specifications
Specifications
| Manufacturer Part Number |
SM12PHR174 |
| Manufacturer |
Westcode Semiconductors |
| Family Series |
Westcode Semiconductors Diodes |
| Description |
DIODE, DO-9, 1200V, 334A, REV, 2300n 200mm LEAD FMS |
| Package Type |
DO-205AB (DO-9) |
| Polarity |
Anode Stud (Reverse) |
| Vrrm |
1,200 V |
| IF (rms) Amps |
400 A |
| IF (avg) Amps |
150 A |
| Ifsm Amps |
45,00 A |
| Vfm (Volts) |
1.35 V |
| Mounting Force |
240.4 lbf-inches |
| Stud Size |
1/2-20 UNF-2A |
| Lead Type |
Flag |
| Length |
2.19 " |
| Net Weight |
0.615 lbs |
| Gross Weight |
0.615 lbs |
SM12PHR174
Westcode Semiconductors Diodes