Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes
SM14CXC170-B4Q
Westcode Semiconductors Diodes
MFG Item Number
SM14CXC170-B4Q
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SM14CXC170-B4Q |
| Manufacturer |
Westcode Semiconductors |
| Family Series |
Westcode Semiconductors Diodes |
| Description |
DIODE |
| Package Type |
DO-200AA |
| Vrrm |
1,400 V |
| IF (rms) Amps |
880 A |
| IF (avg) Amps |
438 A |
| Ifsm Amps |
4,500 A |
| Vfm (Volts) |
1.46 V |
| Trr |
3,000 ns |
| Mounting Force |
5.4 kN |
| Puk Size |
0.5 x 1.63 " |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
SM14CXC170-B4Q
Westcode Semiconductors Diodes