Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SM150R Eaton Circuit Breakers, FLANGE OPERATOR, RIGHT HAND MOUNTING
SM150R Eaton Circuit Breakers, FLANGE OPERATOR, RIGHT HAND MOUNTING
This item cannot be canceled or returned
Description
FLANGE OPERATOR, RIGHT HAND MOUNTING
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
SM150R |
| Description |
FLANGE OPERATOR, RIGHT HAND MOUNTING |
| Accessory Type |
Flange Operator |
| Net Weight |
5.3 lbs |
| Gross Weight |
5.35 lbs |
SM150R
Eaton Circuit Breakers