Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Manual Motor Protectors, SM1P Series
SM1P2500
Lovato Manual Motor Protectors, SM1P Series
Manual Motor Protector, 20-25A,
This item cannot be canceled or returned
Description
Manual Motor Protectors, SM1P Series
Manual Motor Protector, 20-25A,
- Push button control
- Up to 40A with width of just 45mm
- Suitable for modular panels
- UL508 certified (manual motor controller)
- Padlockable in OFF position
- EN 45545 compliant plastic materials (railway applications)
- IEC/EN 60335 compliant plastic materials (domestic applications).
Specifications
Specifications
| Manufacturer Part Number |
SM1P2500 |
| Manufacturer |
Lovato |
| Product Series |
SM1P |
| Family Series |
Lovato Manual Motor Protectors, SM1P Series |
| Description |
Manual Motor Protector, 20-25A, Pushbutton |
| Current Rating |
40 A |
| FLA Adjustment Range |
20-25 |
| Phase |
1, 3 |
| Poles |
3 |
| Trip Class |
Class 10 |
| Operator |
Push Button |
| Protection Rating |
IP20 |
| Approvals |
CSA, cULus, EAC |
| Net Weight |
0.63 lbs |
| Gross Weight |
0.665 lbs |
SM1P2500
Lovato Manual Motor Protectors, SM1P Series