Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Manual Motor Protectors, SM1R Series
SM1R0040
Lovato Manual Motor Protectors, SM1R Series
Manual Motor Protector, 0.25-0.40A,
This item cannot be canceled or returned
Description
Manual Motor Protectors, SM1R Series
Manual Motor Protector, 0.25-0.40A,
- Rotary control
- Up to 40A with width of just 45mm
- High breaking capacity
- UL508 certified (manual motor controller)
- UL Type E certified (self‑protected combination motor controller)
- Trip indication position
- Magnetic trip indicator
- Padlockable in OFF position
- EN 45545 compliant plastic materials (railway applications)
- IEC/EN 60335 compliant plastic materials (domestic applications)
- Control with door coupling handle.
Specifications
Specifications
| Manufacturer Part Number |
SM1R0040 |
| Manufacturer |
Lovato |
| Product Series |
SM1R |
| Family Series |
Lovato Manual Motor Protectors, SM1R Series |
| Description |
Manual Motor Protector, 0.25-0.40A, Rotary |
| Current Rating |
40 A |
| FLA Adjustment Range |
0.25-0.4 |
| Phase |
3 |
| Poles |
3 |
| Trip Class |
Class 10 |
| Operator |
Rotary |
| Protection Rating |
IP20 |
| Approvals |
CSA, cULus, EAC |
| Net Weight |
0.6129 lbs |
| Gross Weight |
0.6129 lbs |
SM1R0040
Lovato Manual Motor Protectors, SM1R Series