Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Manual Motor Protectors
SM1RE2300
Lovato Manual Motor Protectors
Motor Prot.Circ.Br. Sm1R 17-23A
MFG Item Number
SM1RE2300
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
Motor Prot.Circ.Br. Sm1R 17-23A
Specifications
Specifications
| Manufacturer Part Number |
SM1RE2300 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Manual Motor Protectors |
| Description |
Motor Prot.Circ.Br. Sm1R 17-23A Ul508 Type E Approved |
| Current Rating |
23 A |
| FLA Adjustment Range |
17-23 |
| Phase |
3 |
| Poles |
3 |
| Trip Class |
Class 10 |
| Operator |
Rotary |
| Protection Rating |
IP20 |
| Approvals |
cULus, EAC |
| Net Weight |
0.71 lbs |
| Gross Weight |
0.75 lbs |
SM1RE2300
Lovato Manual Motor Protectors